Learn More
Description
Thermo Scientific™ Oxoid VCAT Selective Supplement is used for the preparation of New York City Medium for the isolation of Neisseria gonorrhoeae.
Specifications
Specifications
| Description | VCAT, 10 Vials, each supplements 500mL of base |
| Form | Liquid |
| Product Type | Selective Supplement |
| Quantity | 500 mL of Base |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.