Learn More
Description
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
Ordering Alerts:
50 Discs/Cartridge
Specifications
Specifications
| Content And Storage | -10°C to -20°C |
| Description | X Factor Discs |
| Detectable Analytes | Haemophilus species |
| Type | X Factor Disc |
| Packaging Type | 1 Cart./Pk. |
| Quantity | 50 Disks/Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.