Learn More
Description
Oxoid X + V Factor Disc is used for identification of Haemophilus spp.
Specifications
Specifications
| Content And Storage | -10°C to -20°C |
| Description | X + V Factor Disk |
| Detectable Analytes | Haemophilus species |
| Type | V Factor Disc |
| Packaging Type | 1 Cart./Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.