Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Oxoid™ Yeast Extract Powder

Catalog No. oxlp0021t
Change view
Click to view available options
Quantity:
500 g
5 kg
25 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXLP0021T 5 kg
OXLP0021B 500 g
LP0021K 25 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. OXLP0021T Supplier Thermo Scientific™ Supplier No. LP0021T
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Oxoid Yeast Extract Powder is a dried yeast autolysate of proprietary specification optimized for fermentation and culture media applications.

Thermo Scientific™ Oxoid Yeast Extract Powder is a proprietary dried yeast autolysate which provides a nutritious source of nitrogen and vitamins optimized for use in culture media or fermentation.

Increases yield of organisms in many media or fermentation broths.

  • Recommended for plate count of organisms in water
  • Increases yield of organisms of many media or fermentation broths
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Description Yeast Extract Powder
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 5 kg
Protein Source Yeast Extract

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.