Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOMNI Scientific™ Oxygen Concentrator
SDP

Catalog No. 04777122 Shop All Somni Scientific Products
Change view
Click to view available options
For Use With (Application):
Provides 10 LPM Oxygen for Surgery
Provides 5 LPM Oxygen for Surgery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
04-777-122 Provides 5 LPM Oxygen for Surgery
04-777-123 Provides 10 LPM Oxygen for Surgery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04-777-122 Supplier SOMNI Scientific™ Supplier No. OC21003P
Add to Cart
Add to Cart

Provides a consistent supply of high concentration oxygen and smooth, quiet operation. Includes triple air filtration and multiple alarms for safe, convenient operation.

  • Quiet operation
  • Multi parameter display
  • Triple air filtration
  • Easy filter access
  • Low cost of ownership
  • Pays for itself in less than a year
  • Eliminates required oxygen delivery
  • Power failure, no flow, high and low pressure alarms

Specifications

For Use With (Application) Provides 5 LPM Oxygen for Surgery
For Use With (Equipment) RM-17003, RM-17004, AMD-17004, AMD-17106, TT-17000, TT-17001, TT-17002
Material Internal Compressor, Molded Housing
Length (Metric) 38.1 cm
Width (Metric) 31.75 cm
Electrical Requirements 110 V
Frequency 60 Hz
Includes Filters, humidifier, supply connector, Xmas Tree (supply hose not included)

For Veterinary Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.