Learn More
Description
- Quiet operation
- Multi parameter display
- Triple air filtration
- Easy filter access
- Low cost of ownership
- Pays for itself in less than a year
- Eliminates required oxygen delivery
- Power failure, no flow, high and low pressure alarms
Specifications
Specifications
| For Use With (Application) | Provides 10 LPM Oxygen for Surgery |
| For Use With (Equipment) | RM-17003, RM-17004, AMD-17004, AMD-17106, TT-17000, TT-17001, TT-17002 |
| Material | Internal Compressor, Molded Housing |
| Length (Metric) | 38.1 cm |
| Width (Metric) | 31.75 cm |
| Electrical Requirements | 110 V |
| Frequency | 60 Hz |
| Includes | Filters, humidifier, supply connector, Xmas Tree (supply hose not included) |
| Type | Oxygen Concentrator |
For Veterinary Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
