Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady P-Flag Matte Polypropylene Labels

Catalog No. 17467587 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.18 x 0.788 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-587 1.18 x 0.788 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-587 Supplier Brady Supplier No. M41425FP
Only null left
Add to Cart
Add to Cart

White B-425A thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water.
  • UL approved, CSA accepted.
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
  • Service temperature of -94°F to +176°F (-70°C to +80°C).
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Not Autoclavable
Description P-Flag Matte Polypropylene Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on White
Finish Matte
Format Cartridge (Label)
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41, BMP51, BMP53, M410, M510, M511
Labels per Row 1
Temperature Range (English) -94°F to +266°F
Temperature Range (Metric) -70°C to +130°C
Dimensions (L x W) 1.18 x 0.788 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 0.788 in.
Width (Metric) 20.02 mm
Height (English) 1.18 in.
Height (Metric) 3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.