Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ P and T Alkalinity Test Kit
SDPSCI_ED

Catalog No. S72399 Shop All LaMotte Company Products
Change view
Click to view available options
Range:
0 to 200ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S72399 0 to 200ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S72399 Supplier LaMotte™ Supplier No. 346701
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uses Direct Reading Titrator with standard acid to the phenolphthalein (P) and/or total (T) alkalinity endpoint

  • Range/Sensitivity: 0–200 ppm as CaCO3 in 4ppm increments
  • Tests: 50 at 200 ppm

Specifications

For Use With (Application) Used to test drinking water, industrial water boiling and cooling, water and wastewater
No. of Tests 50
Range 0 to 200ppm
Test Method Acid titration to Phenolphthalein and total endpoints
Type P and T Alkalinity Kit
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.