Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Heavy-Duty Griffin Beakers
GSA_VA

Catalog No. 02-555-25F Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
4000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-555-25F 1 L
02-555-25A 150 mL
02-555-25B 250 mL
02-555-25C 400 mL
02-555-25D 600 mL
02-555-25H 2000 mL
02-555-25K 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-555-25F Supplier Corning Supplier No. 10031L
Add to Cart
Add to Cart

For use under harsh conditions such as mechanized washing

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes.

Heavy duty beakers specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot.

Compliance

Designed to ASTM™ E 960 requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 33.81 oz.
Diameter (English) Outer 3.96 in.
Diameter (Metric) Outer 10.8 cm
Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Application) Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings
Graduation Range 50 to 1000 mL
Height (English) 6.14 in.
Height (Metric) 15.6 cm
Increments 50 mL
Label Type Extra Large Marking
Quantity 6 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Graduated Metric Scale
Style Griffin
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.