Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks
GREENER_CHOICE

Catalog No. 02682255
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
100 μL
200 μL
300 μL
1000 μL
Model:
ART 10
ART 10 Ultra-micro
ART 100
ART 100E
ART 200
ART 20E Ultra-micro
ART 20P
ART Barrier
Format:
Hinged Rack
Rack
Tip Style:
Low Retention
Ultra-micro
Universal Fit
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Format Tip Style
02-682-255 200 μL ART 200 Hinged Rack Universal Fit
02-682-264 10 μL ART 10 Hinged Rack Universal Fit
02-682-265 10 μL ART 10 Hinged Rack Low Retention
02-682-266 10 μL ART 10 Ultra-micro Hinged Rack Ultra-micro
02-682-267 10 μL ART 20E Ultra-micro Hinged Rack Low Retention
02-682-260 20 μL ART 20P Hinged Rack Universal Fit
02-682-261 20 μL ART 20P Hinged Rack Low Retention
02-682-257 100 μL ART 100 Hinged Rack Universal Fit
02-682-262 100 μL ART 100E Hinged Rack Universal Fit
02-682-263 100 μL ART 100E Hinged Rack Low Retention
02-682-256 200 μL ART 200 Hinged Rack Low Retention
13-811-140 300 μL ART Barrier Rack Universal Fit
13-811-142 300 μL ART Barrier Rack Low Retention
02-682-268 1000 μL ART Barrier Hinged Rack Universal Fit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 02-682-255 Supplier Thermo Scientific™ Supplier No. 2069HR
Get Three Cases of Pipette Tips with Kit Purchase
View all promotions
Add to Cart
Add to Cart

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.

Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.

Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are certified free from RNase, DNase and pyrogen

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY

Specifications

Description ART 200, Filtered, Sterile, Hinged Rack
Volume (Metric) 200 μL
Filtered Filtered
Sterility Sterile
Model ART 200
Length (English) 2.32 in.
Length (Metric) 5.88cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Format Hinged Rack
Tip Style Universal Fit
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.