Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips
GREENER_CHOICE

Catalog No. 02682269
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
1000 μL
1250 μL
Model:
ART 10 REACH
ART 1000L
ART Barrier
Tip Style:
Extended Length
Low Retention
Universal Fit
Fit for Purpose:
Sterile and PCR Ready
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Tip Style Fit for Purpose
02-682-269 1000 μL ART 1000L Low Retention Sterile and PCR Ready
02-682-258 10 μL ART 10 REACH Extended Length Sterile and PCR Ready
02-682-259 10 μL ART 10 REACH Low Retention Sterile and PCR Ready
13-811-138 200 μL ART Barrier Universal Fit Sterile and PCR Ready
13-811-139 200 μL ART Barrier Low Retention Sterile and PCR Ready
13-811-164 1000 μL ART Barrier Universal Fit Sterile and PCR Ready
13-811-165 1000 μL ART Barrier Low Retention Sterile and PCR Ready
13-811-170 1250 μL ART Barrier Extended Length Sterile and PCR Ready
13-811-171 1250 μL ART Barrier Low Retention Sterile and PCR Ready
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-682-269 Supplier Thermo Scientific™ Supplier No. 217905HR
Add to Cart
Add to Cart

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.

Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.

Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are certified free from RNase, DNase and pyrogen

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY

Specifications

Description ART 1000L, Filtered, Low Retention, Sterile, Hinged Rack
Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model ART 1000L
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Format Hinged Rack
Tip Style Low Retention
Packaging 8 Racks of 96
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.