Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Micropoint Pipette Tips, Universal Fit, Non-Filtered
GREENER_CHOICE

Catalog No. 02707411 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
100 to 1250 μL
5 to 300 μL
Sterility:
Non-sterile
Sterile
Tip Style:
Beveled
Extended Length
Micro Point
Format:
Bulk
Hinged Rack
Refill
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Tip Style Format
02-707-411 5 to 300 μL Non-sterile Beveled Refill
02-707-400 100 to 1250 μL Non-sterile Micro Point Bulk
02-707-407 100 to 1250 μL Sterile Micro Point Hinged Rack
02-707-408 100 to 1250 μL Non-sterile Micro Point Refill
02-707-409 5 to 300 μL Non-sterile Beveled Hinged Rack
02-707-410 5 to 300 μL Sterile Beveled Hinged Rack
02-707-447 5 to 300 μL Non-sterile Micro Point Bulk
02-707-436 0.1 to 10 μL Non-sterile Micro Point Hinged Rack
02-707-438 0.1 to 10 μL Non-sterile Micro Point Refill
02-707-440 0.1 to 10 μL Non-sterile Extended Length Hinged Rack
02-707-441 0.1 to 10 μL Sterile Extended Length Hinged Rack
02-707-454 0.1 to 10 μL Non-sterile Micro Point Bulk
02-707-437 0.1 to 10 μL Sterile Micro Point Hinged Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02-707-411
Only null left
Add to Cart
Add to Cart

New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips

Reload system provides a complete line of micropoint universal-fit pipet tips.

  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
SureOne Rack Features
  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Recycle Logo molded into all rack components
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact Clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust Flap prevents debris from contaminating the product
  • Finger Knockouts allow easy access to slide out product
  • Canyon Cut Package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

Order Info

Packaging options include bulk, rack, rack sterile and reload.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5 to 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 58 mm
Clean Claims DNase, RNase, and DNA Free
Format Refill
Tip Style Beveled
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations At 10, 50, 100 and 200 μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.