Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Interlocking Four-Way Tube Racks
GREENER_CHOICE

Catalog No. 03-448-17 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Fluorescent Green
Fluorescent Orange
Fluorescent Pink
Fluorescent Yellow
Natural
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-17 Assorted
03-448-12 Blue
03-448-11 Natural
03-448-16 Fluorescent Orange
03-448-13 Fluorescent Green
03-448-14 Fluorescent Pink
03-448-15 Fluorescent Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-448-17
Get Tube Racks with Bench Centrifuge Purchase
View all promotions
Add to Cart
Add to Cart

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Create a customized tube rack: rotate and connect.

Rotate each rack for the tube size you need. Each rack can accommodate:

  • 4 x 50 mL conical tubes (Well Dia: 30 mm),
  • 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
  • 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
  • 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).

Connect racks to increase the capacity of your tube rack:

  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
Material Polypropylene
Positions 4, 12, 32
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 17.4 x 9.5 x 5.2 cm
Length (Metric) 17.4 cm
Length (English) 6.9 in.
Width (English) 3.7 in.
Height (English) 2 in.
Product Type 4-way Microtube Rack
Shelves None
Height (Metric) 5.2 cm
Array 4 x 8, 1 x 4, 2 x 6
Width (Metric) 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.