Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Microtube Storage Racks

Catalog No. 05-541-1 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Dimensions (L x W x H):
22.7 x 6.7 x 2.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
05-541-1 Assorted 22.7 x 6.7 x 2.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-541-1
This item is not returnable. View return policy

Instantly organize microcentrifuge test tubes in any lab.

Instantly organize microcentrifuge test tubes in any lab.

  • Accommodate 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2.0 mL microcentrifuge tubes
  • 80 wells on each side keep tubes upright in a 5 x 16 array
  • Numbered for easy sample identification
  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Order Info

Dimensions: 22.7 x 6.7 x 2.7cmH (8-15/16 x 2-5/8 x 1-1/16 in.)

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Microtubes (2 mL), Microtubes (0.2 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 5/Pk.
Dimensions (L x W x H) 22.7 x 6.7 x 2.7 cm
Length (Metric) 26.7 cm
Length (English) 10.5 in.
Width (English) 9 in.
Height (English) 5 in.
Product Type Microtube Storage Rack
Shelves None
Height (Metric) 12.7 cm
Array 16 x 5
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.