Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 1-Ply

Catalog No. 06-666 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
11.2 x 12.3 in.
16.4 x 14.4 in.
8.2 x 4.4 in.
Packaging Quantity:
144 Wipes/Box, 15 Boxes/Cs.
198 Wipes/Box, 15 Boxes/Cs.
286 Wipes/Box, 30 Boxes/Cs.
286 Wipes/Box, 60 Boxes/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
06-666 8.2 x 4.4 in. 286 Wipes/Box, 30 Boxes/Cs.
06-666A 8.2 x 4.4 in. 286 Wipes/Box, 60 Boxes/Cs.
06-666-1A 11.2 x 12.3 in. 198 Wipes/Box, 15 Boxes/Cs.
06-666C 16.4 x 14.4 in. 144 Wipes/Box, 15 Boxes/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-666 Supplier Kimberly-Clark Professional™ Supplier No. 34120
Get Up to $1,000 in Product with Task Wipers Purchase
View all promotions
Add to Cart
Add to Cart

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.

  • Single ply, light-duty wiper that can handle a variety of delicate tasks
  • Extra low-lint wipers made from 100% virgin wood fibers
  • Soft, nonabrasive cellulose-fiber wipers won't scratch most delicate surfaces
  • Easily wipe up liquid and dust
  • Absorb many times their own weight
  • Handy one-at-a-time dispensing packs with special plastic guard to reduce airborne lint, keep contaminants out of box and reduce electrostatic discharge

Specifications

Product Type Delicate Task Wipe
Length (English) 8.2 in.
Length (Metric) 20.83 cm
Width (English) 4.4 in.
Width (Metric) 11.17 cm
Material Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 8.2 x 4.4 in.
For Use With (Application) General-Purpose
Packaging Quantity 286 Wipes/Box, 30 Boxes/Cs.
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.