Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Costar™ Spin-X™ Centrifuge Tube Filters, CA Membrane
GSA_VA

Catalog No. 07-200-388 Shop All Corning Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Sterility
07-200-388 0.45 μm Non-sterile
07-200-385 0.22 μm Sterile
07-200-387 0.45 μm Sterile
07-200-386 0.22 μm Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 07-200-388 Supplier Corning™ Supplier No. 8163
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Consisting of a membrane-containing filter unit within a polypropylene centrifuge tube. Corning™ Costar™ Spin-X™Centrifuge Tube Filters effectively filters small sample volumes by centrifugation for bacteria removal, particle removal, HPLC sample preparation, removal of cells from media and purification of DNA from agarose and polyacrylamide gels.

  • Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
  • Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
Type Spin-X
Volume (Metric) 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.