Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ U-Shaped Cell Culture Flasks
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07202000 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
60 mL
275 mL
Closure Type:
Phenolic
Plug Seal
Vented
Surface Coating:
None
TC-Treated
Tissue Culture Treated
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Surface Coating
07-202-000 275 mL Vented Tissue Culture Treated
07-202-001 275 mL Plug Seal TC-Treated
07-202-002 275 mL Phenolic TC-Treated
07-202-003 60 mL Vented None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 07-202-000 Supplier Corning™ Supplier No. 430641U
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.2 oz.
Color Clear
Capacity (Metric) 275 mL
Material Polystyrene
For Use With (Application) Cell culture
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape U-shaped
Surface Coating Tissue Culture Treated
Writing Surface Yes
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 75 cm2
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 15 to 22.5 mL
Show More Show Less

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.