Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TC
GREENER_CHOICE

Catalog No. 08-552D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-552D 50 mL 1 mL
08-552E 100 mL 1 mL
08-552G 500 mL 5 mL
08-552C 25 mL 0.2 mL
08-552H 1 L 10 mL
08-552J 2000 mL 20 mL
08-552B 10 mL 0.1 mL
08-552F 250 mL 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 08-552D Supplier Corning™ Supplier No. 302250
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain

Calibrated 'to contain,' with white enamel graduations. The 100 mL capacity is in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86, D-216 and D-447. The 10 mL size has a funnel top. Bumper guards are supplied with 25 mL through 2000 mL sizes inclusive.

Compliance

100mL size meets ASTM™ E 133 and E 1272 requirements and is used in ASTM test D 86.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 50 mL
Includes Bumper Guard
Scale Single
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Sterility Non-sterile
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Class Class B
Height (English) 8.8 in.
Height (Metric) 225 mm
Certifications/Compliance ASTM D216, ASTM D447, ASTM D86, ASTM E1272, ASTM E133
Tolerance ±0.5 mL
Product Type Graduated Cylinder
Diameter (English) Outer 0.9 in.
Diameter (Metric) Outer 24 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.