Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Polystyrene Microplates
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 087721C Shop All Corning Products
Change view
Click to view available options
Culture Area:
0.75 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
08-772-1C 0.75 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-772-1C Supplier Falcon™ Supplier No. 353078
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Versatility of plate colors to suit various detection methods
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Growth area and volume are nominal

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Array 6 x 8
Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 1.4 mL
Color Clear
Culture Area 0.75 cm2
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Plate
Volume (Metric) Working 1.5 to 2.2 mL
Well Count 48
Includes Lid
No. per Case 50/Cs.
No. per Pack 1/Pk.
Packaging Individually Wrapped
Quantity 50/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.