Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
GSA_VA

Catalog No. 10-040K Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
125 mL
250 mL
300 mL
500 mL
1 L
2000 mL
4 L
6 L
Includes:
No Stopper
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
10-040K 1 L No Stopper
10-040B 25 mL No Stopper
10-040A 10 mL No Stopper
10-040C 50 mL No Stopper
10-040D 125 mL No Stopper
10-040F 250 mL No Stopper
10-040G 300 mL No Stopper
10-040H 500 mL No Stopper
10-040M 2000 mL No Stopper
10-040P 4 L No Stopper
10-040Q 6 L No Stopper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 10-040K Supplier Corning™ Supplier No. 49801L
Add to Cart
Add to Cart

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 5.07 in.
Capacity (Metric) 1 L
Material Borosilicate Glass
Graduation Range 250 to 1000 mL
Graduations 50 mL
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Includes No Stopper
Neck Style Narrow Mouth
No. per Case 24/Cs.
No. per Pack 6/Pk.
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 129 mm
Closure Size 9
Show More Show Less
Can these glass products handle heat and chemicals?

Yes, Type I, Class A borosilicate glass is designed for excellent heat resistance and is highly resistant to chemical attack, making it suitable for various laboratory applications.

How should borosilicate glassware be handled for optimal durability?

Proper care ensures the glassware withstands most laboratory temperatures and maintains its chemical resistance. The mechanical strength depends not only on wall thickness but also on the glass formula and type.

What makes Type I, Class A borosilicate glass ideal for laboratory applications?

• Temperature Resistance: Withstands nearly all temperatures used in normal laboratory use with proper care
• Chemical Resistance: Highly resistant to chemical attack
• Low Coefficient of Expansion: Allows for the production of glass with varying wall thicknesses tailored for specific purposes
• Durability: Mechanical strength is influenced by the glass formula and type, ensuring reliability and heat resistance

What are the key features of the materials used in these products?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made from USP Class VI Polypropylene (for plastic components)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.