Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Cell Culture Treated Flasks
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 1012628 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
70 mL
600 mL
750 mL
1000 mL
Closure Type:
Phenolic
Plug Seal
Vented
Neck Style:
Angled
Canted
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Neck Style
10-126-28 70 mL Vented Canted
10-126-64 750 mL Phenolic Angled
10-126-60 750 mL Plug Seal Angled
10-126-30 70 mL Plug Seal Canted
10-126-32 600 mL Plug Seal Canted
10-126-34 600 mL Vented Canted
10-126-33 600 mL Phenolic Canted
10-126-39 70 mL Phenolic Canted
10-126-61 750 mL Vented Angled
10-126-62 1000 mL Plug Seal Angled
10-126-63 1000 mL Vented Angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 10-126-28 Supplier Corning™ Supplier No. 430639
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

 

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

 

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.36 oz.
Closure Color Orange
Closure Material HDPE
Capacity (Metric) 70 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape Rectangular
Surface Coating Tissue Culture Treated
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 25 cm²
Surface Treatment Tissue Culture-treated
Closure Size 20 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.