Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Economy Plain Glass Microscope Slides

Catalog No. 12-550-A3 Shop All Fisherbrand Products
Change view
Click to view available options
75 x 25mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-550-A3 75 x 25mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-550-A3
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cost-effective slide for general-purpose applications

  • Plain white glass slide
  • Precision ground edges on all four sides
  • Corrosion resistant
  • ThicknessL 1mm

Specifications

Length (Metric) 25 mm
Width (Metric) 75 mm
Thickness (Metric) 1 mm
Type Microscope Slide
Edges Ground
Material Glass
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.