Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Cover Glasses

Catalog No. 12548B Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
22 x 22 mm
50 x 24 mm
Quantity:
Bulk Pack of 4 oz.
Pack of 1 oz.
Pack of 1 oz. (54 pieces)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
12-548B 22 x 22 mm Pack of 1 oz.
12-544-14 50 x 24 mm Bulk Pack of 4 oz.
12-548-5M 50 x 24 mm Pack of 1 oz. (54 pieces)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-548B

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology

For exacting work in histology, cytology, urinalysis and microbiology. Experience the ultimate in purity and cleanliness.

  • Made of crystal-clear, pure water-white glass with uniform surface quality, precise squared edge, perfect flatness and exact dimensions
  • Precleaned and packaged to stay clean
  • Each glass is individually inspected and boxed in a molded plastic container for snugness and easy removal

Order Info

No. 1 thickness range: 0.13 to 0.17mm

Specifications

Product Type Premium Coverslip
Shape Square
Material Glass
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 22 x 22 mm
Quantity Pack of 1 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.