Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Frosted Microscope Slides

Catalog No. 12550343 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
25 mm
25.4 mm
75 mm
No. per Case:
10 Pk./Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) No. per Case
12-550-343 25.4 mm 10 Pk./Cs.
12-550-400 75 mm 10 Pk./Cs.
12-552-5 25 mm 10 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-550-343

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy
  • Sandblasted frosted writing area at one end
  • Markings will not rub off or wash off in normal procedures
  • Approximately 1mm thick

Specifications

Length (Metric) 25.4 mm
Frosted Sandblasted Writing Area 1 End, 1 Side
Thickness (Metric) 1 mm
Width (Metric) 76 mm
Type Microscope Slide
No. per Case 10 Pk./Cs.
Quantity 144/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.