Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Octagonal Magnetic Stir Bar Kit

Catalog No. 14-513-82 Shop All Fisherbrand Products
Change view
Click to view available options
Shape:
Octagon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
14-513-82 Octagon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-513-82
Get a Magnetic Stir Bar Kit with Hotplate Purchase
View all promotions
Add to Cart
Add to Cart

Includes

  • Two 0.31 dia. x 0.5 in. long (8 x 13mm) bars
  • Two 0.31 dia. x 0.63 in. long (8 x 16mm) bars
  • Two 0.38 dia. x 1 in. long (9.5 x 25mm) bars
  • Two 0.38 dia. x 1.5 in. long (9.5 x 38mm) bars
  • Two 0.38 dia. x 2 in. long (9.5 x 51mm) bars
  • Two 0.38 dia. x 2.5 in. long (9.5 x 64mm) bars
  • Four micro bars: Two 2 dia. x 7mm long, two 3 dia. x 10mm long; micro bars are in 1.25 in. (32mm) tubes with caps

Includes 16 stir bars. Fisherbrand™ Octagonal Magnetic Stir Bar Kit offers a convenient kit packed in compartmented storage box.

  • FDA Grade, USP Class VI Teflon™ PTFE low friction encapsulated Alnico magnets; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

Specifications

Autoclavable Autoclavable
Type Magnetic Stir Bar Set
Coating PTFE
Shape Octagon
Quantity 16/Pk., 6 Packs/ Cs. (Total 96/Cs.)
Includes 12 bars (two each of 0.5 L x 0.31 in. dia., 0.63 L x 0.31 in. dia., 1 L x 0.38 in. dia., 1.5 L x 0.38 in. dia., 2 L x 0.38 in. dia., 2.5 L x 0.38 in. dia.), plus 4 micro bars (two 0.27 L x 0.07 in. dia., two 0.39 L x 0.11 in. dia.)
Certifications/Compliance ISO 9001:2008
Color White
Material Alnico Magnet
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.