Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Four-Channel Countdown Alarm Digital Timer/Stopwatch with Memory Recall

Catalog No. 14-649-17 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
14-649-17 99 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-649-17
Add to Cart
Add to Cart

Includes

Easel stand, lapel clip, hole for lanyard and magnetic back, two-year silver-oxide battery, sturdy ABS plastic case

Four countdown channels plus stopwatch channel and time-of-day clock

Fisher Scientific™ Traceable™ Four-Channel Countdown Alarm Timer/Stopwatch with Memory Recall features four countdown channels plus stopwatch channel and time-of-day clock.

Timer: Counts down from 99 hours, 59 minutes, 59 seconds to 1 second. Stopwatch: Counts up from 1 second to 99 hours, 59 minutes, 59 seconds. 
  • Timing capacity: 100 hours
  • Accuracy: 0.01%
  • “Thru-zero” function counts down, alarms, counts up
  • Includes as 12/24 hour clock
  • Time-out mode
  • Easel stand, lapel clip, hole for lanyard and magnetic back
  • Alarm can be silenced automatically or manually
  • Extra-loud, 70 db alarms for 1 minute or can be silenced manually
  • Memory recall
  • Time-of-day clock feature
  • Dimensions: 6.35L x 6.03W x 1.27cmH (2.50 x 2.375 x 0.5 in.)
 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Digital Stopwatch/Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms Audible
Accuracy ±0.01%
Resolution 1 sec.
Display LCD
Dimensions (L x W x H) 2.75 x 2.5 x 0.5 in. (7 x 6.4 x 1.3 cm)
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 0.5 in.
Height (English) Display 0.75 in.
Height (Metric) 1.3 cm
Height (Metric) Display 1.91 cm
Weight (English) 2 oz.
Weight (Metric) 56.69 g
Includes Easel stand, lapel clip, hole for lanyard and magnetic back, two-year silver-oxide battery, sturdy ABS plastic case
For Use With (Application) High display that permits viewing from across the lab
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.