Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Micro Test Tube Racks

Catalog No. 14-754-30 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-754-30 Microtubes (1.5 mL)
14-754-32 Microtubes (0.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-754-30
Add to Cart
Add to Cart

Hold up to 20 tubes.

  • Racks permit storage of twenty 0.5 or 1.5mL micro test tubes in prenumbered cavities
  • Special step design holds 10 tubes in top row and 10 tubes in bottom row
  • Autoclavable
  • Capacity: Twenty 0.5 or 1.5mL micro test tubes

Order Info

Dimensions (L x W x H): 3.50 x 8.12 x 1.87 in. (8.9 x 20.6 x 4.8cm).

Specifications

Autoclavable Not Autoclavable
Color White
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 20
Quantity 1/Pk.
Dimensions (L x W x H) 3.5 x 8.12 x 1.87 in. (22.6 x 20.6 x 4.8 cm)
Length (Metric) 22.6 cm
Length (English) 3.5 in.
Width (English) 8.12 in.
Height (English) 1.87 in.
Product Type Tube Rack
Height (Metric) 4.8 cm
Width (Metric) 20.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.