Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Safety Choice™ Economical Vinyl Exam Gloves

Catalog No. 19-121-834B Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Medium
Powdered:
Powder Free
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Powdered
19-121-834B Medium Powder Free
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-834B
This item is not returnable. View return policy

All gloves are 100% air tested.

Flexible, durable and comfortable.

  • Soft modulus vinyl promotes greater comfort to user and patient
  • Beaded cuff provides more protection
  • Powdered gloves are lightly dusted
  • Powder free gloves provide low particulate and extractable levels tested in accordance with the Institute of Environmental Science
  • Ambidextrous, nonsterile, single-use
  • Length: 9.5 in. (24 cm)
  • Thickness: 5 mil
  • Color: white

Specifications

Certifications/Compliance FDA 510(k)
Color White
Disposable Single-use
Material Vinyl
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.