Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ White Unisex Lab Coats With Knit Cuffs
GREENER_CHOICE

Catalog No. 19-181-563 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Length (Metric):
104 cm
106 cm
108 cm
110 cm
112 cm
114 cm
116 cm
118 cm
120 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (Metric)
19-181-563 Large 110 cm
19-181-560 X-Small 104 cm
19-181-561 Small 106 cm
19-181-562 Medium 108 cm
19-181-564 X-Large 112 cm
19-181-565 2X-Large 114 cm
19-181-566 3X-Large 116 cm
19-181-567 4X-Large 118 cm
19-181-568 5X-Large 120 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-181-563
Add to Cart
Add to Cart
This item is not returnable. View return policy

Knit wrist cuffs provide comfortable and secure fit.

  • Made of 65/35 Polycotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Knit cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Polycotton
Color White
Closure Type Snaps
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 43.3 in.
Length (Metric) 110 cm
Width (Metric) 73.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.