Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SafeMark™ Anti-Fog Full Face Splash Shield
SDP

Catalog No. 19-460-114
Change view
Click to view available options
No. per Pack:
40/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-460-114 40/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-460-114 Supplier SafeMark™ Supplier No. 1935
Add to Cart
Add to Cart

SafeMark™ Full Face Splash Shields protect against infectious material with exceptional optical clarity by using premium components and a proprietary anti-fog coating.

  • Optical grade 7 mil thick film
  • Treated with a proprietary anti-fog coating
  • Zero Distorion, Maximum Clarity
  • Comfort stretch headband provides a snug, low-pressure fit
  • Allows for full range of head movement
  • Lightweight, can be worn for long periods of time
  • Soft hypoallergenic foam head cushion provides supreme comfort
  • Made in the USA
  • Fits comfortably over glasses
  • One size fits all
  • No frames to obstruct vision
  • Designed with the healthcare professional in mind

Specifications

Width (English) 1 in.
Height (Metric) 196.85 mm
Shape Box
Thickness (Metric) 0.1651 mm
Width (Metric) 25.4 mm
Thickness (English) 7 mil
Height (English) 7.75 in.
Certifications/Compliance FDA Registered
Color Clear
Product Type Faceshield
Headband Material Polypropylene
Length (English) 12 in.
Length (Metric) 304.8 mm
No. per Case 80/Cs.
No. per Pack 40/Pk.
Silicone Free Yes
Transmittance Value 0.96
Weight (English) 0.64 oz.
Ventilation Details Breathable
Weight (Metric) 18.14 g
Material Polyester Film
Disposable Single-use
UV Protection UV Stable
Autoclavable Not Autoclavable
Optical Clarity High Clarity
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.