Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
GSA_VAGREENER_CHOICE

Catalog No. 20-812D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
4 L
5 L
Closure Size:
8
9
13
16
19
22
27
38
Bottom Shape:
Flat
Round
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.3 mL
±1 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Bottom Shape Tolerance
20-812D 10 mL 9 Flat ±0.02 mL
10-210L 5 L 38 Flat ±0.05 mL
10-210K 4 L 38 Flat ±1 mL
20-812A 1 mL 8 Round ±0.03 mL
20-812B 2 mL 8 Round ±0.08 mL
20-812C 5 mL 8 Flat ±0.02 mL
10-210C 100 mL 13 Flat ±0.01 mL
10-210A 25 mL 9 Flat ±0.02 mL
10-210B 50 mL 9 Flat ±0.05 mL
10-210D 200 mL 13 Flat ±0.3 mL
10-210F 500 mL 19 Flat ±0.02 mL
10-210E 250 mL 16 Flat ±0.1 mL
10-210H 2000 mL 27 Flat ±0.03 mL
10-210G 1 L 22 Flat ±0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 20-812D Supplier Corning™ Supplier No. 564010
Add to Cart
Add to Cart
This item is not returnable. View return policy

Machine-blown body

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.



For stopper only, see Cat. Nos. 7650 and 7661.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 1.1 in.
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 3.9 in.
Height (Metric) 9.9 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 12/Pk.
Tolerance ±0.02 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 28 mm
Closure Size 9
Show More Show Less
Can these glass products handle heat and chemicals?

Yes, Type I, Class A borosilicate glass is designed for excellent heat resistance and is highly resistant to chemical attack, making it suitable for various laboratory applications.

How should borosilicate glassware be handled for optimal durability?

Proper care ensures the glassware withstands most laboratory temperatures and maintains its chemical resistance. The mechanical strength depends not only on wall thickness but also on the glass formula and type.

What makes Type I, Class A borosilicate glass ideal for laboratory applications?

• Temperature Resistance: Withstands nearly all temperatures used in normal laboratory use with proper care
• Chemical Resistance: Highly resistant to chemical attack
• Low Coefficient of Expansion: Allows for the production of glass with varying wall thicknesses tailored for specific purposes
• Durability: Mechanical strength is influenced by the glass formula and type, ensuring reliability and heat resistance

What are the key features of the materials used in these products?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made from USP Class VI Polypropylene (for plastic components)

What industries use ISO/IEC 17025 volumetric glassware?

• Pharmaceutical
• Industrial
• Government and public service
• Third-party testing labs
• Academic institutions
• Medical technology
• Agriculture
• Health and beauty industries

What is the difference between Serialized/Certified and Standard Class A volumetric products?

• Serialized/Certified Products: Individually calibrated with unique serial numbers, NIST traceable, and include a certificate of calibration for high-accuracy applications
• Standard Class A Products: Calibrated for general use without individual serial numbers. These are more economical and suitable for most laboratories

What does ISO/IEC 17025 certification provide?

ISO/IEC 17025 certification ensures the accuracy and reliability of calibrated glassware by verifying that it meets international standards for testing and calibration. It also demonstrates the quality and competence of Corning’s manufacturing and quality assurance processes, providing confidence in the precision of laboratory measurements.

Why is calibration important for volumetric glassware?

Calibration ensures the accuracy of measurements, which is critical for precision experiments and compliance with regulatory standards.

Why choose calibrated volumetric glassware?

It is a cost-effective option that still meets acceptable accuracy standards for most laboratory applications.

What are the features of calibrated volumetric glassware?

• Representative sample of the production lot is calibrated
• Provides acceptable accuracy for most labs
• A more economical choice if Serialized/Certified glassware is not required

Why choose Serialized/Certified Class A glassware?

Serialized/Certified Class A glassware offers verified accuracy and traceability, enhancing confidence in measurement results. It reflects Corning’s commitment to high manufacturing and quality assurance standards, making it ideal for laboratories that require a high level of assurance in volumetric precision.

What are the features of Serialized/Certified Class A glassware?

• Every piece is calibrated
• NIST traceable (National Institute of Standards and Technology)
• Certificate of calibration provided with the item’s serial number
• Certificates include EMA and ILAC-MRA logos for international recognition
• Ensures a high standard of accuracy, required by some labs

What is ISO/IEC 17025 volumetric glassware?

ISO/IEC 17025 volumetric glassware refers to laboratory glassware that has been calibrated in accordance with the ISO/IEC 17025 standard, which ensures the competence of testing and calibration laboratories. Corning calibrates this glassware in its ISO/IEC 17025-accredited lab to guarantee precision and reliability. This level of calibration meets the stringent requirements of laboratories that demand high accuracy in volumetric measurements.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.