Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Petri Dishes with Clear Lid

Catalog No. FB0875712 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
60 mm
95 mm
100 mm
150 mm
Edges:
Beveled Ridge
No rim
Raised Ridge
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Edges
FB0875712 100 mm Raised Ridge
FB0875713A 60 mm Raised Ridge
FB0875713 100 mm Beveled Ridge
FB0875714 150 mm No rim
FB0875714G 95 mm Beveled Ridge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB0875712
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Feature a new and improved design and packaging

New and improved packaging and design.

  • Made from medical-grade, gamma sterilized polystyrene
  • Ventilation ribs on the lid allow for air circulation
  • Manufactured in a state-of-the-art cleanroom facility
  • Packaging features a UPS™ shippable outer carton to prevent damage
  • Product sleeve is made from a strong polymer to prevent bag holes
  • Dishes packed in easy-open product sleeve with tear notch
  • Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes
  • Cat. No. FB0875713 has an ISO mark for use in automation

Note:  While this is a 100mm style dish, the actual O.D. is approx. 92mm; dish I.D. is approx. 88mm.   

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Type Stackable
Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Edges Raised Ridge
Quantity 25/Sleeve, 20 Sleeves/Cs., 500 Dishes/Cs.
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.