Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech P720 pump tube sets: male luer - 015 silicone - male luer, pack of 5
SDP

Catalog No. NC3595961
Encompass

The Instech P720/TS-LL015SLL is a single-channel tube set designed for the P720 miniature peristaltic pump. This configuration features 0.015 in (0.38 mm) ID silicone tubing, the smallest standard bore available, making it ideal for ultra-low flow applications such as tissue perfusion or micro-infusion. The assembly is fitted with male luer connectors on both ends to ensure secure, standardized fluid path transitions. Silicone material is chosen for its compatibility with saline and most pharmaceutical compounds. These pre-assembled sets provide the accurate, pulseless flow of a syringe pump without volume limits, supporting continuous, long-term laboratory research.

Features

  • Tube Material: 015 Silicone
  • Inner Diameter: 0.015 in (0.38 mm)
  • Compatibility: P720 Peristaltic Pump
  • Connectors: Dual Male Luer (LL-LL)
  • Flow Range: 0.8 to 700 µL/min (motor dependent)
  • Packaging: Pack of 5 sets

Catalog No. NC3595961 Supplier Instech Supplier No. P720/TSLL015SLL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech P720/TS-LL015SLL is a single-channel tube set designed for the P720 miniature peristaltic pump. This configuration features 0.015 in (0.38 mm) ID silicone tubing, the smallest standard bore available, making it ideal for ultra-low flow applications such as tissue perfusion or micro-infusion. The assembly is fitted with male luer connectors on both ends to ensure secure, standardized fluid path transitions. Silicone material is chosen for its compatibility with saline and most pharmaceutical compounds. These pre-assembled sets provide the accurate, pulseless flow of a syringe pump without volume limits, supporting continuous, long-term laboratory research.

Features

  • Tube Material: 015 Silicone
  • Inner Diameter: 0.015 in (0.38 mm)
  • Compatibility: P720 Peristaltic Pump
  • Connectors: Dual Male Luer (LL-LL)
  • Flow Range: 0.8 to 700 µL/min (motor dependent)
  • Packaging: Pack of 5 sets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.