Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ P95 Particulate Respirators with Nuisance Level Relief

Catalog No. 19002718 Shop All 3M Products
Change view
Click to view available options
Color:
White
Nuisance Odor Relief:
Acid Gases
Organic Vapors
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Nuisance Odor Relief
19-002-718 White Acid Gases
19-002-719 White Organic Vapors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog No. 19-002-718 Supplier 3M™ Supplier No. 7000002061
Add to Cart
Add to Cart
This item is not returnable. View return policy
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

P95 general purpose particulate respirators offer nuisance level acid gas (model 8576) or organic vapor relief (model 8577).

  • NIOSH approved P95 rating
  • Adjustable M-noseclip
  • Braided headbands, staple attachment
  • Cool Flow™ exhalation valve
  • Carbon layer for relief of nuisance levels of organic vapor† (19-002-719) and acid gas relief† (19-002-718)
TRUSTED_SUSTAINABILITY

Specifications

Aerosol Type P - Oil-Proof
Assigned Protection Factor (APF) 10
Certifications (NIOSH) NIOSH 42 CFR 84, P95, approval number: TC-84A-1166
Certifications (OSHA) OSHA 1910.134
Color White
Design Type Cup/Molded
Disposable Single-use
Filter Type P95
Material Polypropylene, Polyester
Product Type Particulate Respirator with Nuisance Acid Gas Relief
Size Standard
With Exhalation Valve Yes
Filter Efficiency 95%
For Use With (Application) Assembly and Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Welding
Latex Free Yes
Material Headstrap Polyisoprene, Polyester
Model 8576
Nose Piece Material Aluminum
Nosepiece Type M-nose clip
Nuisance Odor Relief Acid Gases
Quantity 80/Cs.
With Faceseal No
Weight (English) 0.1 lb.
Weight (Metric) 0.045 kg
Strap Attachment Type Braided and Stapled Headbands
FDA Cleared Surgical Mask No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.