Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Axial Seal Air Filter Element, Outer, 409.6 mm OD, 211.9 mm ID, 496.1 mm Length

Catalog No. 5000509935
Encompass

This axial seal air filter element functions as an outer air element and is designed for rigorous applications. It comes equipped with a lid and an attached gasket.

  • Functions as an outer air element with lid
  • Axial seal filter type
  • Major inside diameter: 211.90 mm
  • Length: 496.10 mm
  • Major outside diameter: 409.60 mm
  • Includes attached gasket

Catalog No. 50-005-09935 Supplier MSC Supplier No. 55990253
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This axial seal air filter element functions as an outer air element and is designed for rigorous applications. It comes equipped with a lid and an attached gasket.

  • Functions as an outer air element with lid
  • Axial seal filter type
  • Major inside diameter: 211.90 mm
  • Length: 496.10 mm
  • Major outside diameter: 409.60 mm
  • Includes attached gasket

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.