Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC BALDWIN FILTERS Air Filter Element, Element Only

Catalog No. 5000508381
Encompass

This air filter element is designed for engine air filtration. It is supplied as an element only, without additional features beyond an attached gasket and metal washer.

  • Air filter design: Element only.
  • Includes: Attached gasket, metal washer.
  • Product type: Engine air filter.
  • Height: 15 15/32 in (39.3 cm).
  • Outside diameter: 12 3/32 in (30.7 cm).
  • Weight: 2.25 kg.

Catalog No. 50-005-08381 Supplier MSC Supplier No. 55869408
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This air filter element is designed for engine air filtration. It is supplied as an element only, without additional features beyond an attached gasket and metal washer.

  • Air filter design: Element only.
  • Includes: Attached gasket, metal washer.
  • Product type: Engine air filter.
  • Height: 15 15/32 in (39.3 cm).
  • Outside diameter: 12 3/32 in (30.7 cm).
  • Weight: 2.25 kg.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.