Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Panel Air Element, For Honda, 1 ea

Catalog No. 5000505714
Encompass

Ensure optimal engine performance and longevity with this panel air filter element. This high-quality filter is specifically designed to protect your vehicle's engine by efficiently removing airborne contaminants, preventing them from entering critical engine components. Ideal for 2006-on Honda Ridgeline models, it is a reliable replacement for the Honda 17220-RJE-A00 filter.

  • Product type: Panel air element
  • Application: Designed to fit 2006-on Honda Ridgeline
  • Replaces OEM part: Honda 17220-RJE-A00
  • Dimensions:
    • Length: 13 1/8 in (333.4 mm)
    • Width: 6 15/16 in (176.2 mm)
    • Height: 1 25/32 in (45.2 mm)
  • Weight: 1.35 lbs
  • Features: Attached gasket for a secure seal
  • Benefit: Efficiently removes airborne contaminants to protect vehicles and equipment

Catalog No. 50-005-05714 Supplier MSC Supplier No. 10944411
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure optimal engine performance and longevity with this panel air filter element. This high-quality filter is specifically designed to protect your vehicle's engine by efficiently removing airborne contaminants, preventing them from entering critical engine components. Ideal for 2006-on Honda Ridgeline models, it is a reliable replacement for the Honda 17220-RJE-A00 filter.

  • Product type: Panel air element
  • Application: Designed to fit 2006-on Honda Ridgeline
  • Replaces OEM part: Honda 17220-RJE-A00
  • Dimensions:
    • Length: 13 1/8 in (333.4 mm)
    • Width: 6 15/16 in (176.2 mm)
    • Height: 1 25/32 in (45.2 mm)
  • Weight: 1.35 lbs
  • Features: Attached gasket for a secure seal
  • Benefit: Efficiently removes airborne contaminants to protect vehicles and equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.