Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ PA53 BIO Trinocular Research Upright Microscope Professional Package

Catalog No. 01257433 Shop All Motic Group Products
Change view
Click to view available options
Magnification Power:
10X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-257-433 10X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-257-433 Supplier Motic™ Supplier No. PA53BIO2PROS5PLUS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PA53 BIO models have been designed for research use in hospitals and life science laboratories. This package includes the PA53 BIO Upright Trinocular Professional Research Microscope with 0.65X C-mount camera adapter (PA53 Series), Moticam PROS5 Plus and Motic™ Analysis Basic 64-bit.

  • Scalable Infinity-Corrected Optical System (CCIS™)
  • Full power transmitted Köhler illumination
  • Intelligent heat-dissipating technology avoids an overheating of microscope and sample
  • Adjustable eyepieces: cover Field of View 23 mm or even FOV 25 mm
  • Mutifunctional illumination control knob
  • Environmentally friendly ECO function: automatic power-saving mode
  • Homogeneous illumination with IL function
  • Diopter Adjustment: ±4

Specifications

Magnification Power 10X
Objective Types UC Fluor Plan 4X, 10X, 40X, 100X
Head Style Trinocular
Camera Type 5 MP Digital
Lighting Type Transmitted Halogen
Eyepiece WF 10X/25 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.