Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pac Strapping Steel Strapping, 5/8 x 0.02 in, 2478 ft

Catalog No. 5000686010
Encompass

This regular duty steel strapping measures 5/8 in. wide, 2,478 ft. long, and 0.02 in. thick, and is designed for reliable packaging and securing applications. It is made from durable steel and conforms to ASTM specification D3953.

  • Breaking strength of 1,460 lb
  • Consistent width, gauge, and finish
  • Can be used in manual, pneumatic, and automatic strapping heads
  • Painted, waxed, and edge-treated for high quality
  • Offered in full pallets and portable coils
  • Dispenser type: Oscillated coil
  • Color: Black

Catalog No. 50-006-86010 Supplier MSC Supplier No. 01700673
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This regular duty steel strapping measures 5/8 in. wide, 2,478 ft. long, and 0.02 in. thick, and is designed for reliable packaging and securing applications. It is made from durable steel and conforms to ASTM specification D3953.

  • Breaking strength of 1,460 lb
  • Consistent width, gauge, and finish
  • Can be used in manual, pneumatic, and automatic strapping heads
  • Painted, waxed, and edge-treated for high quality
  • Offered in full pallets and portable coils
  • Dispenser type: Oscillated coil
  • Color: Black

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.