Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Georgia Pacific Paper Towel Roll, Recycled Hardwound, 6/Case

Catalog No. 502868186
Encompass

The Pacific Blue Basic Recycled Hardwound Paper Towel Roll is a brown, single-ply paper towel made from recycled fiber. It comes in a case of 6 rolls, with each roll being 1,000 ft. long. This product is designed to fit dispenser model 54338A. It is Sustainable Forest Initiative Certified and meets the US EPA Safer Choice standard.

  • Hard roll type
  • Made from recycled fiber
  • Brown color
  • Roll length: 1,000 ft.
  • Sheet width: 7.833 in
  • Designed to fit dispenser model 54338A
  • Sustainable Forest Initiative certified
  • Meets US EPA Safer Choice standard
  • Core diameter: 2.025 in
  • Single ply

Catalog No. 50-286-8186 Supplier MSC Supplier No. 29307824
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Pacific Blue Basic Recycled Hardwound Paper Towel Roll is a brown, single-ply paper towel made from recycled fiber. It comes in a case of 6 rolls, with each roll being 1,000 ft. long. This product is designed to fit dispenser model 54338A. It is Sustainable Forest Initiative Certified and meets the US EPA Safer Choice standard.

  • Hard roll type
  • Made from recycled fiber
  • Brown color
  • Roll length: 1,000 ft.
  • Sheet width: 7.833 in
  • Designed to fit dispenser model 54338A
  • Sustainable Forest Initiative certified
  • Meets US EPA Safer Choice standard
  • Core diameter: 2.025 in
  • Single ply

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.