Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Pack, Blue Bonded Closure and Vial, Glass, 2.0 mL, 9 mm Thread, PTFE/Red Rubber Septa, 3 x 100
SDP

Catalog No. 502733159
Encompass_Preferred

Pack of 2.0 mL clear glass vials supplied with bonded blue closures and PTFE/red rubber septa with a slit. Supplied as three convenience trays of 100 vials and closures (300 total), these packs are intended for chromatography sample storage and routine laboratory use.

  • Vial volume: 2.0 mL
  • Thread size: 9 mm thread
  • Material: glass vial with bonded blue closure
  • Septa type: PTFE/red rubber septa with slit
  • Color: clear vial with grad spot; blue closure
  • Pack contents: 3 packs of 100 (300 total)
  • Dimensions: 12 x 32 mm
  • Supplied in two-compartment storage trays
  • Reduces septa fallout common with preassembled closures

Catalog No. 50-273-3159 Supplier Chemglass Life Sciences Supplier No. CV400083WS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pack of 2.0 mL clear glass vials supplied with bonded blue closures and PTFE/red rubber septa with a slit. Supplied as three convenience trays of 100 vials and closures (300 total), these packs are intended for chromatography sample storage and routine laboratory use.

  • Vial volume: 2.0 mL
  • Thread size: 9 mm thread
  • Material: glass vial with bonded blue closure
  • Septa type: PTFE/red rubber septa with slit
  • Color: clear vial with grad spot; blue closure
  • Pack contents: 3 packs of 100 (300 total)
  • Dimensions: 12 x 32 mm
  • Supplied in two-compartment storage trays
  • Reduces septa fallout common with preassembled closures

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.