Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PackEye GN-2 Radiation Detection Backpack
GSA_VA

Catalog No. 19175622 Shop All Thermo Scientific Products
Change view
Click to view available options
Battery Life:
Approx. 30 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
19-175-622 Approx. 30 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-175-622 Supplier Thermo Scientific™ Supplier No. 4255061
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Gamma detector: 770cm3 (9x12 cm) plastic scintillator
  • Gamma energy range / sensitivity: 20 keV to 3 MeV / greater than 30 cps / microRem/h [3000 cps / microSv/h] at 662 keV
  • Artifical gamma alarm: Typically better than 20 % of natural background
  • Neutron detectors: 2 ea. Li-6 doped flat scintillation detectors / ea. 22 x 23 x 2.3 cm
  • Neutron efficiency (Cf-252): 40 cps per n / s/cm2
  • User Interface: LED based indicator unit at the belt. Optional PDA with Thermo PackEye software and GPS functio
  • Power supply: Rechargeable NiMH - power pack (7.2 V)
  • Operation tim: approx. 30 h
  • Dimensions: 58cm x 30cm x 18cm (23 x 12 x 7inches)
  • Weight: approx. 7.5kg (16.5 lb.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Battery Life Approx. 30 hr.
Battery Type Rechargeable NiMH - power pack (7.2 V)
Weight (English) Approx. 16.5 lb.
Weight (Metric) Approx. 7.5 kg
Dimension (Metric) 58 x 30 x 18 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.