Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PackEye FHT 1377 with Government Gas
GSA_VA

Catalog No. 17000866 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
NBR Detector
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detector Type
17-000-866 NBR Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-000-866 Supplier Thermo Scientific™ Supplier No. 4255051GOVT
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PackEye FHT 1377 is a gamma neutron radiation search device. Price is based on governmental supplied gas.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Detector Type NBR Detector
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Product Type Radiation Detector
Includes NBR Detector, 2 He3 Tubes (2.5 bar)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.