Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PackEye XS Radiation Detection Backpack

Catalog No. 17377660 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
Does not include RadEye™ SPRD-ER for ID integration
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-377-660 Does not include RadEye™ SPRD-ER for ID integration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-660 Supplier Thermo Scientific™ Supplier No. 4255065
Add to Cart
Add to Cart
Request a Quote

Covertly detect, identify, and assess radiation threats with the Thermo Scientific PackEye XS Radiation Detection Backpack and RadBridge app.

The Thermo Scientific™ PackEye™ XS Radiation Detection Backpack and Backpack Kit provides outstanding gamma and neutron detection sensitivity in a lightweight, laptop-bag-sized form factor, enabling safety and security teams to covertly identify threats. A patented natural background radiation (NBR) rejection algorithm distinguishes natural background radiation from potential threats to help reduce false alarms. Mobile control, mapping, reachback, and seamless Thermo Scientific™ RadEye™ SPRD integration support rapid response and reporting.

Designed for public deployments or covert patrols, the Thermo Scientific™ PackEye™ XS Radiation Detection Backpack delivers high-sensitivity gamma and neutron detection in a discreet, easy-to-carry platform.

Key capabilities and benefits:

  • Advanced natural background rejection algorithm: Distinguish background radiation from potential threats for instant threat categorization and fewer false alarms.
  • Covert operation: Run the system entirely through the RadBridge™ mobile app and receive alerts/alarms to headphones or a smartwatch to avoid drawing attention.
  • Improved form factor: Fit the unit in a standard laptop-sized bag; significant reductions in size and weight allow for extended deployments.
  • Redesigned mobile app (iOS and Android): View and analyze data, breadcrumb detection history on maps, and send data back to mission control.
  • Seamless ID integration: Connect to Thermo Scientific™ RadEye™ SPRD instruments in the RadBridge app and start an ID evaluation without opening the backpack.
  • Data management and reachback: Automatically collate instrument data for review/export and reachback via Rad or CBRNe Responder.

For radiation measurement, identification, or monitoring only. Not for use in diagnostic procedures. For current certifications, visit thermofisher.com/certifications.

TRUSTED_SUSTAINABILITY

Specifications

Battery Life 24 hours
Battery Type Li-ion, 3400 mAh; rechargeable via external power pack
Sensitivity

Gamma sensitivity: >5000 cps/micro;Sv/hr

Neutron sensitivity: >20 cps per n/s/cm2

Voltage 3.6 V
Weight (English) 8 lb. (3.65 kg)
Energy Range Gamma: 25 keV to 3 MeV (detection); 50 keV to 3 MeV (dose rate)
Includes Does not include RadEye™ SPRD-ER for ID integration
Range USB-C for connection/charging; BTLE4 connection up to 50 yards
Temperature (Metric) Operating -4 to 122°F (-20°F with external power pack); -20°C to 50°C
Product Type Radiation Detection Backpack
Dimension (Metric) 38 x 28 x 12.7 cm
Protection Class IP54; IP65 with Dry Bag
Natural Background Rejection Advanced NBR for instant threat categorization
ID Integration ID integration Integration with RadEye™ SPRD via mobile app
Compliance N42.53; IEC 62694; IEC 62706
Mobile App iOS and Android; instrument control, mapping, reachback, multiple language support
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.