Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Packing Paper, 24 x 30 in, 30 lb, 500 Sheets

Catalog No. 5000792079
Encompass

These packing paper sheets are designed for general-purpose packing and protection of items during shipping or storage. Each sheet measures 24 in by 30 in and has a basis weight of 30 lb, with each pack containing 500 sheets.

  • Sheet style
  • Width: 24 in
  • Length: 30 in
  • Basis weight: 30 lb
  • Quantity: 500 sheets per pack
  • Made in USA

Catalog No. 50-007-92079 Supplier MSC Supplier No. 76215979
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These packing paper sheets are designed for general-purpose packing and protection of items during shipping or storage. Each sheet measures 24 in by 30 in and has a basis weight of 30 lb, with each pack containing 500 sheets.

  • Sheet style
  • Width: 24 in
  • Length: 30 in
  • Basis weight: 30 lb
  • Quantity: 500 sheets per pack
  • Made in USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.