Learn More
Description
- Stiff polypropylene paddle scraper, ideal for stirring turbulence or scraping baked-on-food stuffs. Contoured blade with shapely corners for cleaning those hard-to-reach areas. Withstands heat up to 300°F .
- Soft polyethylene paddle scraper, ideal for spatula applications. Contoured blade with shapely corners for cleaning those hard-to-reach areas. Withstands heat up to 150°F.
- Impact-resistant, waterproof exterior is smooth and easy to clean. Comfort grip handle with hanging hole reduces hand strain and allows sanitary storage on tool hooks. Transfers maximum energy with minimum exertion to ensure small muscles are not overworked.
- Stiff blades are available in eight colors to allow for color coding of your facility's subsections, eliminating possible cross-contamination. Available in White, Blue, Red, Green, Yellow, Orange, Purple and Black.
- Soft blade is available in translucent white with white handle.
Specifications
Specifications
| Product Type | Scraper |
| Material | Polypropylene |
| Color | Yellow |
| For Use With (Application) | Mixing and scraping large batches of food material. |
| Includes | Paddle scraper head and 34 in. handle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.