Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Padlock Labels

Catalog No. 19111516 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
4.5 x 0.625 in. (W x H)
5 x 0.75 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-111-516 5 x 0.75 in. (W x H)
19-110-636 4.5 x 0.625 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-516 Supplier Brady™ Supplier No. 121448
  • $52.50
    $35.65 / Pack of 40

    Save $16.85

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to fit steel padlocks. Brady™ Padlock labels are made of B-7569 vinyl.

These padlock labels provide effective communication and tracking for lockout applications. The durable vinyl construction features a write-on area for personalization.

  • Material: Vinyl (B-7569)
  • Adhesive Type: Permanent Acrylic
  • Legend: SIDE 1: DO NOT REMOVE THIS LOCK, SIDE 2: THIS LOCK BELONGS TO NAME DEPT.
  • Header: DANGER
  • Resistance Properties: Abrasion-resistant, Chemical-resistant
  • Application: Outdoor Use
  • Dimensions: 0.75 in. H x 4.5 in. W
  • Thickness: 0.004 in.
  • Minimum Application Temperature: 50°F
  • Compatible Surfaces: Curved, General

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Red, White
Finish Gloss
Format Label
Material Vinyl Film (B-7569)
Product Type Lockout Label
Shape Rectangle
Size (English) 5 x 0.75 in. (W x H)
Size (Metric) 12.7 x 1.9 cm (W x H)
Thickness (English) 0.004 in.
Width (English) 4.5 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.