Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Sorbent Pads, 15 x 17 in, 22gal., 100 Pack

Catalog No. 502834577
Encompass

These sorbent pads are designed for universal use, effectively absorbing various liquids. Made from polypropylene, these lightweight pads have a capacity of 22 gal. per package.

  • Application: Universal use
  • Material: Polypropylene
  • Overall length: 17 in
  • Width: 15 in
  • Capacity per package: 22 gal.
  • Features: Lightweight
  • Color: Gray
  • Country of origin: United States

Catalog No. 50-283-4577 Supplier MSC Supplier No. 32330037
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These sorbent pads are designed for universal use, effectively absorbing various liquids. Made from polypropylene, these lightweight pads have a capacity of 22 gal. per package.

  • Application: Universal use
  • Material: Polypropylene
  • Overall length: 17 in
  • Width: 15 in
  • Capacity per package: 22 gal.
  • Features: Lightweight
  • Color: Gray
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.