Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Sorbent Roll, Universal, 30 x 150 ft, 1 ea

Catalog No. 502834578
Encompass

This sorbent roll is designed for universal use, effectively absorbing various liquids. Constructed from polypropylene, it offers heavy absorbency, making it suitable for demanding spill control applications.

  • Designed for universal use
  • Overall length: 150.00 ft
  • Width: 30.00 in
  • Absorption capacity: 75 gal
  • Material: Polypropylene
  • Absorbency weight: Heavy

Catalog No. 50-283-4578 Supplier MSC Supplier No. 32330045
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sorbent roll is designed for universal use, effectively absorbing various liquids. Constructed from polypropylene, it offers heavy absorbency, making it suitable for demanding spill control applications.

  • Designed for universal use
  • Overall length: 150.00 ft
  • Width: 30.00 in
  • Absorption capacity: 75 gal
  • Material: Polypropylene
  • Absorbency weight: Heavy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.