Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Lid for 6 Litre Bucket, Polypropylene, Yellow

Catalog No. 502838167
Encompass

This yellow polypropylene lid is designed for the 5688 6 Litre bucket, providing a secure and hygienic closure for various applications. Its durable construction ensures excellent resistance to temperature extremes and chemical exposure, making it ideal for environments requiring strict cleanliness standards.

  • Durable polypropylene construction.
  • Dimensions: 295 mm length, 250 mm width, 20 mm height.
  • Net weight: 0.118 kg.
  • Complies with major food contact regulations: (EC) 1935/2004, FDA CFR 21, UK 2019 No. 704.
  • Meets EU GMP 2023/2006/EC, REACH, and California Proposition 65.
  • Halal and Kosher certified.
  • Temperature range: -20 °C to 121 °C for sterilisation, max 93 °C for cleaning.
  • pH compatibility: 2 to 10.5.
  • Recyclable material.

Catalog No. 50-283-8167 Supplier MSC Supplier No. 47172267
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This yellow polypropylene lid is designed for the 5688 6 Litre bucket, providing a secure and hygienic closure for various applications. Its durable construction ensures excellent resistance to temperature extremes and chemical exposure, making it ideal for environments requiring strict cleanliness standards.

  • Durable polypropylene construction.
  • Dimensions: 295 mm length, 250 mm width, 20 mm height.
  • Net weight: 0.118 kg.
  • Complies with major food contact regulations: (EC) 1935/2004, FDA CFR 21, UK 2019 No. 704.
  • Meets EU GMP 2023/2006/EC, REACH, and California Proposition 65.
  • Halal and Kosher certified.
  • Temperature range: -20 °C to 121 °C for sterilisation, max 93 °C for cleaning.
  • pH compatibility: 2 to 10.5.
  • Recyclable material.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.